| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0662-001 STL ALLOY LATCH CHROME

  • Anixter #HALAT005
Category: LATCHES
Finish-Plating: CHROME
Height: NONE
Ind/Supp Std/Cust Spec: NONE
Length: NONE
Material: STEEL - ALLOY
Product Type: LATCH
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items