| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | INNERDUCT, HALOGEN FREE RISER 1 1/4", WHITE, CORRUGATED WITH PULL TAPE

  • Anixter #162644
Color: WHITE
Construction: CORRUGATED
Diameter: 1.25"
Includes Pull Tape: YES
Location: INDOOR
Type: RISER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items