201765 - Riser Innerduct, 1", Orange, | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Riser Innerduct, 1", Orange, Corrugated With Pull Tape

  • Anixter #201765
Color: ORANGE
Construction: CORRUGATED
Diameter: 1"
Includes Pull Tape: YES
Location: INDOOR
Max. O.D. (in.): 1.340
Min. Bend Radius Installation (in.): 6"
Min. I.D. Ref. (in.): 0.98
Min. O.D. (in.): 1.290
Type: RISER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items