Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | INNERDUCT, GENERAL PURPOSE 1", ORANGE, CORRUGATED WITH PULL TAPE

  • Anixter #217241
Color: ORANGE
Construction: CORRUGATED
Diameter: 1"
Includes Pull Tape: YES
Location: INDOOR
Type: GENERAL PURPOSE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items