541766 - 1.27 MM, 1 PAIR, SOLID BARE COPPER | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.27 MM, 1 PAIR, SOLID BARE COPPER PE INSULATION ALUMINUM, LAMINATED MOISTURE BARRIER COLOR BLACK PE JACKET 2.5 MM RADIAL THICKNESS SSI BR1932 6/166065

  • Anixter #541766
Armor: NO ARMOR
Conductor Count: 1 PAIR
Conductor Material: BARE COPPER
Conductor Type: SOLID CONDUCTOR
Insulation Material: PE-POLYETHYLENE
Jacketing Material: PE-POLYETHYLENE
Screen/Shield: NO SHIELD
Thermocouple: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items