A11AO-P010F - 0.28/10PR (1/0.6MM) | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.28/10PR (1/0.6MM) PVC/PVC/SWA/PVC RP15 BLACK EATS09-6 SEC 3 ISS 5

  • Anixter #A11AO-P010F
Armor Type: STEEL WIRE ARMOR
Armor: YES - ARMORED
Conductor Count: 10 PAIR
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: NO SHIELD
Thermocouple: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items