A7DJ0-0002LF-02-COS - 1.0MM/2PR BS5308 PT1 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.0MM/2PR BS5308 PT1 TY2 MICA /XLPE/COLLSCRN/LSZH/SWA/LSZH BLK IEC331

  • Anixter #A7DJ0-0002LF-02-COS
Armor Type: STEEL WIRE ARMOR
Armor: YES
Conductor Count: 2 PAIR
Conductor Size: 1 MM SQUARED
Conductor Type: STRANDED CONDUCTOR
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacketing Material: LOW SMOKE ZERO HALOGEN
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Thermocouple: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items