Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | HIGH TEMP CABLE 200C IEC331 7TR X 0.9 CU/SIL/ISCR/OSCR/SILINSTR. CABLE

  • Anixter #GE1-HTINST-7TRX0.9
Armor: NO ARMOR
Conductor Count: 7 TRIAD
Conductor Size: 1/0.9 MM SQUARED
Conductor Type: STRANDED CONDUCTOR
Insulation Material: SR-SILICONE RUBBER
Jacketing Material: SR-SILICONE RUBBER
Screen/Shield Type: UNSHIELDED
Screen/Shield: YES - THIS HAS A SHIELD
Thermocouple: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items