| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | HIGH TEMP CABLES 200C IEC331 7PR X 0.5 - CU/SIL/IS/OS/SIL TH.CO. CABLE TYPE KX

  • Anixter #GE1-HTTC-KX-7PRX0.5
Armor: NO ARMOR
Conductor Count: 7 PAIR
Conductor Size: 0.50 MM SQUARED
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PE-POLYETHYLENE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: UNSHIELDED
Screen/Shield: YES - THIS HAS A SHIELD
Thermocouple: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items