| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | INSTRUMENTATION CABLE 1PRX0.9MM CU/PE/OS/LSZH IEC 61034 & 60332-3C

  • Anixter #GE1-INST-1PRX0.9
Armor: NO ARMOR
Conductor Count: 1 PAIR
Conductor Size: 1/0.9 MM SQUARED
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PE-POLYETHYLENE
Jacketing Material: LOW SMOKE ZERO HALOGEN
Screen/Shield Type: UNSHIELDED
Screen/Shield: YES - THIS HAS A SHIELD
Thermocouple: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items