Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1MM/2C CU/PVC/OVERALL FOIL/PVCJYTY-O GREY SHEATH. BLUE & BROWN CORES

  • Anixter #JYTY-2C-0010
Armor: NO ARMOR
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Type: STRANDED CONDUCTOR
Screen/Shield Type: INDIVIDUAL FOIL SHIELD OVER EACH PAIR
Screen/Shield: YES - THIS HAS A SHIELD
Thermocouple: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items