Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M8 X 50 4.6 CUP SQ HEX ZINC/CLEAR CR3 DIN603/DIN934

  • Anixter #MTBCNM80CM500101
Category: CUP AND CSK HEAD BOLTS
Diameter-Thread: M8X1.25 - COARSE PITCH
Drive Style: NONE
Finish-Plating: ZINC - CLEAR TRIVALENT CHROM - SEAL (0.0002 THK)
Hydrogen Embrittlement: NO
Ind Std/Cust Special: DIN 603/DIN 934
Length: 50MM
Material/Mech Props: ISO 898 - PROPERTY CLASS 4.6
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: BOLT - CARRIAGE , AND NUT
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items