Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 X 100 8.8 HEX HD BOLT DIN931

  • Anixter #MTBHBM100CM1000200
Category: HEXAGON BOLTS AND SETSCREWS
Diameter-Thread: M10X1.50 - COARSE PITCH
Drive Style: NONE
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: DIN 931
Length: 100MM
Material/Mech Props: ISO 898 - PROPERTY CLASS 8.8
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: BOLT - HEX HEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items