| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 X 16 10.9 HEX SKT BUTTON HD SCREW ISO7380-1

  • Anixter #MTKBCM100CM160300
Category: SOCKET SCREWS
Diameter-Thread: M10X1.50 - COARSE PITCH
Drive Style: HEX SOCKET
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: ISO 7380
Length: 16MM
Material/Mech Props: ISO 898 - PROPERTY CLASS 10.9
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: SCREW - SOCKET CAP, BUTTON HEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items