| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M5 X 10 STL PZ CSK M/SCREW ZINC/CLEAR CR3 DIN965-Z

  • Anixter #MTMFHM50CM100P000
Category: MACHINE SCREWS
Diameter-Thread: M5.0X0.8 - COARSE PITCH
Drive Style: POZI
Finish-Plating: ZINC - CLEAR TRIVALENT CHROM - SEAL (0.0002 THK)
Hydrogen Embrittlement: NO
Ind Std/Cust Special: DIN 965
Length: 10MM
Material/Mech Props: STEEL
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: SCREW - MACHINE, FLAT HEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items