Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2.65 X 40 STL RND HD NAIL 1KG PK BS1202

  • Anixter #MTONNM265M400001
Category: NAILS AND STAPLES
Diameter-Thread: 2.65MM
Drive Style: NONE
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: BS 1202
Length: 40MM
Material/Mech Props: STEEL
Metric/Inch: METRIC
Point Style: NAIL POINT
Product Type-Head Style: NAIL - ROUND HEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: PACK - 1KG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items