| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | NO.10 X 1 A4 S/ST PZ CSK S/TAPPER TYPE AB DIN7982

  • Anixter #MTTFLN10ST1000P600
Category: SELF-TAPPING SCREWS
Diameter-Thread: SELF TAPPER - NO.10-16
Drive Style: POZI
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: DIN 7982
Length: 1.000
Material/Mech Props: STAINLESS STEEL - AISI A4 (METRIC)
Metric/Inch: INCH
Point Style: TYPE AB - SELF TAPPER
Product Type-Head Style: SCREW - TAPPING, FLAT HEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items