Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M5.5 X 32 STL HWH / NEO WSHR TEK SCREW TEK 3 Z/C DIN7504 ASF15/G16

  • Anixter #MTUWNM55STM320000
Category: SELF-DRILLING SCREWS
Diameter-Thread: SELF TAPPING THREAD - 5.5MM
Drive Style: NONE
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: NO
Ind Std/Cust Special: DIN 7504
Length: 32MM
Material/Mech Props: STEEL
Metric/Inch: METRIC
Point Style: TEK 3
Product Type-Head Style: SCREW - TEK, HEX WASHER, WITH NEOPRENE WASHER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items