| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M4 X 10 12.9 SKT CAP SEMS C/W SPRING & FLAT WASHER METALTEKT5228

  • Anixter #MTXCSM40CM100Z400
Category: SEMS SCREWS
Diameter-Thread: M4.0X0.7 - COARSE PITCH
Drive Style: HEX SOCKET
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Length: 10MM
Material/Mech Props: ISO 898 - PROPERTY CLASS 12.9
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: SCREW - SEMS, CAP HEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: WASHER - SPRING AND FLAT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items