| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.5MM/2C STR/TC/TPE/INS/TPE JKFLAT BLACK TW/FLAT POLE PROOF ASI-BUS

  • Anixter #529211-02
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Color: BLACK
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items