| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | DSP33/001-2P-002-2U DEF STAN 61-12 PT33 SUPP. 001 NSN 6145-99-038-3926

  • Anixter #A10DW-038-3926
Conductor Count: 2 CONDUCTORS
Conductor Material: SPECIAL
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: XLETFE-CROSS LINKED TEFZEL
Jacket Material: UNJACKETED
Mil-Spec: DEFENSE STANDARD 61-12 PART 33
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: NO
Screen/Shield: NO
Temperature Rating: 135 DEGREES CENTIGRADE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items