A10DW-656-0618 - 0.6MM/1C STR SPC/POLYAMIDE- | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.6MM/1C STR SPC/POLYAMIDE- FEP INSULATION+LACQ WHITE NSN 6145-99-656-0618

  • Anixter #A10DW-656-0618
Conductor Count: 1 CONDUCTOR
Conductor Material: SILVER COATED COPPER
Conductor Size: 0.6MM
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Material: UNJACKETED
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: NO
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items