A10DW-846-3153 - DSP33/008-2N-004-2SJ-9 | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | DSP33/008-2N-004-2SJ-9 DEF STAN 61-12 PT33 SUPP. 001 NSN 6145-99-846-3153

  • Anixter #A10DW-846-3153
Conductor Count: 2 CONDUCTORS
Conductor Material: NICKEL COATED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: NO
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items