AL-12C-PVC-P100 - 0.19MM/12C PVC INS PVC | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.19MM/12C PVC INS PVC SHEATH WHITE INDOOR SECURITY CABLE ROHS

  • Anixter #AL-12C-PVC-P100
Conductor Count: 12 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: WHITE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items