AL-12C-PVC-S-P100 - 0.19MM/12C PVC AL/MY | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.19MM/12C PVC AL/MY SCREEN PVC SHTH WHITE INDOOR SECURITYCABLE ROHS

  • Anixter #AL-12C-PVC-S-P100
Conductor Count: 12 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items