| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | COMPOSITE 2CX0.75MM + 4CX0.2MMPVC/O-A FOIL/LSPVC WHITE ROUND100M LENGTH

  • Anixter #AL-2C75-4C-LSPVC
Conductor Count: ALL COPPER COMPOSITE CABLES
Conductor Material: BARE CONDUCTOR AND TINNED CONDUCTOR
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: COMPOSITE/MIXED TYPES
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items