B46067 - 0.6/3.7 SOLID BRAID GREEN | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 0.6/3.7 SOLID BRAID GREEN ROHS COMPLIANT

  • Anixter #B46067
Conductor Material: BERYLLIUM COPPER ALLOY
Fire Rating: GENERAL PURPOSE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: NO
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Rating: 30 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items