B46315 - 26AWG/12PR OVERALL TCWB PVC BLACK | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 26AWG/12PR OVERALL TCWB PVC BLACK ROHS COMPLIANT

  • Anixter #B46315
Conductor Count: 12 PAIRS
Conductor Material: BERYLLIUM COPPER ALLOY
Conductor Size: 28 AWG (AMERICAN WIRE GUAGE)
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL BRAID SHIELD
Temperature Rating: 70 DEGREES CENTIGRADE
Voltage Rating: 30 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items