B46382 - 1.5MM/2C BC PVC/PVC SPEAKER | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1.5MM/2C BC PVC/PVC SPEAKER CABLE, BLACK/RED CORES, BLACK SHEATH. BELDEN 46382

  • Anixter #B46382
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Fire Rating: GENERAL PURPOSE
Jacket Material: PVC-POLYVINYL CHLORIDE
Screen/Shield: NO
Temperature Rating: 60 DEGREES CENTIGRADE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items