| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M8 A2 S/ST D2 THRD INSERT BS7752PT1

  • Anixter #NUINTM80C503
Category: THREAD INSERTS
Diameter-Thread: M8X1.25 - COARSE PITCH
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: BS 7752 PART 1
Material/Mech Props: STAINLESS STEEL - AISI A2 (METRIC)
Metric/Inch: METRIC
Product Type: INSERT - THREADED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: 2D
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items