| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M12 GR [8] CASTLE NUT Z/C BS3692/DIN935/SW19

  • Anixter #NUNCLM120C201
Category: CASTLE AND SLOTTED NUTS
Diameter-Thread: M12X1.75 - COARSE PITCH
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: YES
Ind Std/Cust Special: BS 3692/DIN 935
Material/Mech Props: DIN 934/035 - GRADE [8]
Metric/Inch: METRIC
Product Type: NUT - CASTLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items