NUNFHM100C700 - M10 A4/80 S/ST FULL NUT | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 A4/80 S/ST FULL NUT BS3692/DIN934

  • Anixter #NUNFHM100C700
Category: FULL AND LOCK NUTS
Diameter-Thread: M10X1.50 - COARSE PITCH
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: BS 3692/DIN 934
Material/Mech Props: STAINLESS STEEL - AISI A4/80 (METRIC)
Metric/Inch: METRIC
Product Type: NUT - HEX, FINISHED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items