| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M6 GR 8 SERR FLG NUT Z/C DIN6923

  • Anixter #NUNHFM60C200
Category: FLANGE NUTS
Diameter-Thread: M6X1.0 - COARSE PITCH
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: YES
Ind Std/Cust Special: DIN 6923
Material/Mech Props: ISO 898 - PROPERTY CLASS 8
Metric/Inch: METRIC
Product Type: NUT - HEX, FLANGE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: SERRATED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items