| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M14 GR [8] P TYPE NYL INS NUT Z/C BS4929/DIN982

  • Anixter #NUNNEM140C200
Category: SELF LOCKING NUTS
Diameter-Thread: M14X2.0 - COARSE PITCH
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: YES
Ind Std/Cust Special: BS 4929/DIN 982
Material/Mech Props: DIN 934/035 - GRADE [8]
Metric/Inch: METRIC
Product Type: NUT - LOCK, NYLON INSERT
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Special Attribute 1: INSERT - NYLON
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items