Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/2 BSW GR A T TYPE NYL INS LOCK NUT Z/C BS4929

  • Anixter #NUNTE500W100
Category: SELF LOCKING NUTS
Diameter-Thread: WHITWORTH (BSW) - 1/2-12
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hydrogen Embrittlement: YES
Ind Std/Cust Special: BS 4929
Material/Mech Props: BS 1083 - GRADE A
Metric/Inch: INCH
Product Type: NUT - LOCK, NYLON INSERT, THIN
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Special Attribute 1: INSERT - NYLON
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items