| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M10 A2 S/ST T TYPE NYL INS LOCK NUT BS4929/DIN985

  • Anixter #NUNTEM100C500
Category: SELF LOCKING NUTS
Diameter-Thread: M10X1.50 - COARSE PITCH
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: BS 4929/DIN 985
Material/Mech Props: STAINLESS STEEL - AISI A2 (METRIC)
Metric/Inch: METRIC
Product Type: NUT - LOCK, NYLON INSERT, THIN
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: INSERT - NYLON
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items