Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 5/16 UNC BRASS HS WING NUT BS856 TABLE 1

  • Anixter #NUNWI313C0000
Category: WING NUTS
Diameter-Thread: COARSE (UNC) - 5/16-18
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: BS 856
Material/Mech Props: BRASS
Metric/Inch: INCH
Product Type: NUT - WING, COLD FORGED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items