A10DW-499-9935 - 200/280 SIMPLEX LSZH FIBRE | Anixter
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 200/280 SIMPLEX LSZH FIBRE OPTIC CBL PURPLE NOM OD 2.8MM NSN 1680-99-499-9935

  • Anixter #A10DW-499-9935
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 1
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items