| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 17" BTN COLLAR OXFORD WEAVE LONG SLEEVE SHIRT WHITE 013563-17

  • Anixter #PPBOSHC170100
Category: CAREERWEAR
Color: WHITE
Grade: STANDARD
Material / Lens: POLYESTER/COTTON
Product Type: BODY - SHIRT
Size: COLLAR - 17" / 43CM
Special Attribute 1: BUTTON DOWN COLLAR
Special Attribute 2: CHEST POCKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items