Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 110V PISTOL GRIP HEAT GUN B87411975 GHG660LCD/1

  • Anixter #PTHEGU1100003
Category: HEAT GUNS
Power Input: 2300W
Power Type: CORDED
Product Type: HEAT GUN
Tool Capacity: NONE
Voltage: 110V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items