Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M4 X 10G A2 ROUND RIVET BUSH

  • Anixter #RPBMRM40CG10500
Category: RIVET BUSHES
Finish-Plating: NONE
Grip Range/Length/Thick: 10G
Ind Std/Cust Special: NONE
Material/Mech Props: STAINLESS STEEL - AISI A2 (METRIC)
Metric/Inch: METRIC
Nominal Diameter: M4X0.7 - COARSE PITCH
Product Type: RIVET BUSH - FOR METAL
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items