| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 7/32 X 2.1/2 STL SPLIT PIN BS1574

  • Anixter #RPPCO2192500000
Category: SPLIT PINS
Finish-Plating: NONE
Grip Range/Length/Thick: 2.1/2
Ind Std/Cust Special: BS 1574
Material/Mech Props: STEEL
Metric/Inch: INCH
Nominal Diameter: 7/32
Product Type: PIN - COTTER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items