Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/4 X 2.1/4 STL TAPER PIN BS46PT3

  • Anixter #RPPTP2502250000
Category: TAPER PINS
Finish-Plating: NONE
Grip Range/Length/Thick: 2.1/4
Ind Std/Cust Special: BS 46 PART 3
Material/Mech Props: STEEL
Metric/Inch: INCH
Nominal Diameter: 1/4
Product Type: PIN - TAPER
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items