Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 5/32 BLUE STEEL RIVET CLAMP 04-SSL5/32

  • Anixter #RPRCLA156001
Category: RIVET CLAMPS
Material/Mech Props: STEEL
Metric/Inch: INCH
Nominal Diameter: 5/32
Product Type: RIVET - CLAMP
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
Special Attribute 1: BLUE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items