| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1/8 X9/32 STL OVAL HEAD SEMI TUBULAR RIVET

  • Anixter #RPRTO125281000
Category: RIVETS AND EYELETS
Finish-Plating: NICKEL
Grip Range/Length/Thick: 9/32
Material/Mech Props: STEEL
Metric/Inch: INCH
Nominal Diameter: 1/8 OR 0.125
Product Type: RIVET - SEMI TUBULAR, OVAL HEAD
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items