Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 3/16 X 1.3/4 STL SPRG COILED PIN

  • Anixter #RPSPT1881750000
Category: SPRING PINS
Finish-Plating: NONE
Grip Range/Length/Thick: 1.3/4
Material/Mech Props: STEEL
Metric/Inch: INCH
Nominal Diameter: 3/16
Product Type: SPRING TENSION
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items