Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | NO.2 PENCIL BRUSH PLAIN HANDLES 210.200.112

  • Anixter #SMPBRPENO2000
Category: BRUSHES
Diameter: NONE
Length: NONE
Product Type: PAINT & DECOR - BRUSH - PENCIL
Special Attribute 1: HANDLE TYPE - PLAIN
Width / Size: NO.2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items