| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1" STRIKER BRUSH 12" 60 DEG HW44B/1F7/0 117.100.100

  • Anixter #SMPBRST1000001
Category: BRUSHES
Color / Finish: SELF COLOR
Diameter: NONE
Length: 12
Material: WOOD
Product Type: PAINT & DECOR - BRUSH - STRIKER
Special Attribute 1: ANGLE - 60 DEG
Width / Size: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items