Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 1200MM LONG HANDLE TAR BRUSH BELL TYPE 790.300.200

  • Anixter #SMPBRTN120000
Category: BRUSHES
Diameter: NONE
Length: 1.2M
Material: BRISTLE
Product Type: PAINT & DECOR - BRUSH - TAR
Width / Size: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items