Select Country and Language Europe, Middle East & Africa / English
Change Country
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 13MM X 3MM SQUIRREL HAIR LACQUER BRUSH

  • Anixter #SMPBRVM130000
Category: BRUSHES
Color / Finish: BLACK
Diameter: NONE
Length: NONE
Material: SQUIRREL HAIR
Product Type: PAINT & DECOR - BRUSH - VARNISH
Width / Size: 13MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items